GUV7821 - 7/8-1 Ground Clamp

Blackburn Grounding

  • $140.66 (Each)
  • $140.66 (Each)

  • $3,516.58 (Per 25)

  • $14,066.31 (Per 100)
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
GUV7821
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV7821
Description
7/8-1 Ground Clamp
Ground Clamp, 2-3/4 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-5/8 In Overall Height, 1 In (Maximum);7/8 In (Minimum) Rod Size, 1 In (Maximum);7/8 In (Minimum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.68 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803545 / 00783786803545
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.66 (Each)
Carton
$3,516.58 (Per 25)
Resources
Images
 
 
GUV7821 - Large Image
 
GUV7821 - Large Image
Attachments
 
 
GUV7821 - Specification Sheet
Other Links
 
 
GUV7821 - Other
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
Copper (Conductor)
Conductor Size
#4 to #2/0 AWG
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2-3/4 in
Length
2-3/4 in
Descriptions
Product Type
Ground Clamp
Description
7/8-1 GROUND CLAMP
Long Description
Ground Clamp, 2-3/4 in Overall Length, Copper (Conductor) Material, 1-9/16 in Overall Width, 2-5/8 in Overall Height, 1 in (Maximum);7/8 in (Minimum) Rod Size, 1 in (Maximum);7/8 in (Minimum) IPS Size, #4 to #2/0 AWG Conductor Size, 0.68 lb
Features
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches.
Short Description
Ground Clamp 2-3/4 in
Special Features
Excellent For Connecting Copper or Copper-Clad Steel Grounding Conductor to Ground Rod or Pipe. Specially Designed Spacer Provides Proper Alignment Between Cable and Elctrode and Affords More Positive Contact Area.
extra long description
ABB GUV7821 U BOLT GRD CLAMP COND R
Additional Information
accessory type
Ground Clamp
Overall Width
1-9/16 in
Overall Height
2-5/8 in
Rod Size
1 in (Maximum);7/8 in (Minimum)
IPS Size
1 in (Maximum);7/8 in (Minimum)
Standards Met
UL E3060;CSA 12798
package quantity
1 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
GUV7821
GTIN
00783786803545
UPC
783786803545
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight
0.68 lb
Weight per each
0.684
Carton
25
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUV7821.
Jump To:

Cross Referenced

These items are similar to GUV7821 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1426 Burndy 00781810231807
GPC7513 DOSSERT n/a
GC1113B Hubbell Power Systems 00096359305873
UC-108 NSi Industries 00662381108050
ABG0722 O-Z Gedney n/a
GPL 9 Penn-Union 00785037358095
GUV7821 Thomas & Betts 00783786803545
GUV81 Thomas & Betts n/a
GC-111-3B Anderson n/a
C108 Greaves 00784491251607
GPL-9, GUB-5 ILSCO n/a
ABG-0722 O-Z Gedney n/a
GPL-9 ILSCO 78366926216
GUB-5 ILSCO 78366923246
GPL-9-Q Panduit 07498360491
GPL-9 Penn-Union 78503735809

* All prices subject to change.

Begin Live Chat