GW335G - Gang Mas Box 1/2&3/4KO 71cuin

Steel City

  • $22.00 (Each)
  • $22.00 (Each)

  • $220.01 (Per 10)

  • $2,200.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GW335G
Manufacturer
Steel City
Manufacturer's Part Number
GW 335 G
Description
Gang Mas Box 1/2&3/4KO 71cuin
Gangable Masonry Box, 71.0 Cubic Inches, 3-3/4 Inches Long X 5-9/16 Inches Wide X 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
785991920963 / 00785991920963
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.00 (Each)
Carton
$220.01 (Per 10)
Resources
360 Images
 
 
GW335G - 360 Image
Images
 
 
GW335G - Large Image
 
GW335G - Small Image
Attachments
 
 
GW335G - Specification Sheet
Other Links
 
 
GW335G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-3/4 Inches Length x 5-9/16 Inches Width x 3-1/2 Inches Depth
Descriptions
Description
GANG MAS BOX 1/2&3/4KO 71CUIN
Product Type
STL Gangable Msnry Box 71.0 Cu-In
extra long description
ABB GW 335 G STL GANGABLE MSNRY BOX
Long Description
Gangable Masonry Box, 71.0 Cubic Inches, 3-3/4 Inches Long x 5-9/16 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Additional Information
number of outlet
1
Knockouts
26
Manufacturer Information
Manufacturers Part Number
GW 335 G
Brand
Steel City
GTIN
00785991920963
UPC
785991920963
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight per each
1.5
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat