H100TB - 1" ZN Hub Connector

T&B Ind Fitting

  • $13.94 (Each)
  • $13.94 (Each)

  • $69.71 (Per 5)

  • $348.57 (Per 25)

  • $1,394.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H100TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H100-TB
Description
1" ZN Hub Connector
Hub Connector, 1 In Trade Size, Straight, Insulated, NPT Connection, 1 In Hub Size, 1-13/16 In Height, 2 In Diameter, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210898636 / 5414363152378 / 00786210898636
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.94 (Each)
Carton
$69.71 (Per 5)
Standard Packaging
$348.57 (Per 25)
Resources
360 Images
 
 
H100TB - 360 Image
Images
 
 
H100TB - Large Image
 
H100TB - Large Image
 
H100TB - Large Image
 
H100TB - Large Image
 
H100TB - Large Image
Attachments
 
 
H100TB - Specification Sheet
Other Links
 
 
H100TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
1 in
Height
1-13/16 in
Diameter
2 in
Size
1 INCH
Descriptions
Description
1" ZN HUB CONNECTOR
Product Type
Hub Connector
Long Description
Hub Connector, 1 in Trade Size, Straight, Insulated, NPT Connection, 1 in Hub Size, 1-13/16 in Height, 2 in Diameter, 50 lb/100
Short Description
Hub Connector, 1 in
extra long description
ABB H100-TB 1 INCH ZINC CONDUIT HUB
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
package quantity
5 PK (Inner);25 PK (Outer)
Made in USA
yes
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H100-TB
GTIN
00786210898636
UPC
786210898636
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
1 in
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat