H2TB - 2-In Conduit Hanger

Steel City

  • $36.31 (Each)
  • $36.31 (Each)

  • $1,307.30 (Per 36)

  • $3,631.39 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2TB
Manufacturer
Steel City
Manufacturer's Part Number
H2-TB
Description
2-In Conduit Hanger
2 Inch Conduit Hanger. For Frame Construction.
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Entrance Caps & Service Mast Accy.
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786300099 / 00783786300099
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.31 (Each)
Carton
$1,307.30 (Per 36)
Resources
Images
 
 
H2TB - Small Image
 
H2TB - Large Image
Other Links
 
 
H2TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metallic
Descriptions
extra long description
ABB H2-TB COND HGR SZ 2IN
Long Description
2 inch conduit hanger. For frame construction.
Product Type
Cond HGR SZ 2in
Description
2-IN CONDUIT HANGER
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
H2-TB
GTIN
00783786300099
UPC
783786300099
Taxonomies, Classifications, and Categories
Type
Conduit Straps & Hangers
Packaging
Weight per each
0.35
Carton
36
Uses, Certifications, and Standards
Application
For use with service entrance fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat