H300BHD - 3" ZN Bulkhead Fitting

T&B Ind Fitting

  • $588.39 (Each)
  • $588.39 (Each)

  • $1,176.79 (Per 2)

  • $58,839.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H300BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H300BHD
Description
3" ZN Bulkhead Fitting
3 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
786210002934 / 00786210002934
Weight per unit
3.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$588.39 (Each)
Carton
$1,176.79 (Per 2)
Resources
Images
 
 
H300BHD - Small Image
 
H300BHD - Large Image
Attachments
 
 
H300BHD - Specification Sheet
Other Links
 
 
H300BHD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3 Inch Zinc Bulkhead Fitting
Description
3" ZN BULKHEAD FITTING
extra long description
ABB H300BHD 3 INCH ZINC BULKHEAD FI
Long Description
3 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
Additional Information
outside diameter
4-3/8
Manufacturer Information
Manufacturers Part Number
H300BHD
Brand
T&B Ind Fitting
GTIN
00786210002934
UPC
786210002934
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Bulkhead Fitting
Trade Size
Trade Size
3 in
Packaging
Weight per each
3.88
Carton
2
Uses, Certifications, and Standards
Application
A Fitting for Connecting a Junction Box to a Conduit System
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat