ICS621 - Insulated Serv.Entr.Sleeve

Blackburn Mechanical

  • $8.56 (Each)
  • $8.56 (Each)

  • $856.04 (Per 100)

  • $4,280.20 (Per 500)
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
ICS621
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS62-1
Description
Insulated Serv.Entr.Sleeve
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 6 Ascr, 6 Stranded, 4 Solid, Blue, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For Al to Al and Al to Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102341 / 00783786102341
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.56 (Each)
Carton
$856.04 (Per 100)
Standard Packaging
$4,280.20 (Per 500)
Resources
Images
 
 
ICS621 - Small Image
 
ICS621 - Large Image
Other Links
 
 
ICS621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
2-25/32 inch
Descriptions
Long Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 6 ASCR, 6 Stranded, 4 Solid, Blue, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For AL to AL and AL to CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification
Description
INSULATED SERV.ENTR.SLEEVE
Product Type
Al Serv Entr Splice A:4SLD B:8SLD
extra long description
ABB ICS62-1 AL SERV ENTR SPLICE A:4
Manufacturer Information
Manufacturers Part Number
ICS62-1
Brand
Blackburn Mechanical
GTIN
00783786102341
UPC
783786102341
Taxonomies, Classifications, and Categories
Type
Compression Splice Service Entrance
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.058
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICS621.
Jump To:

Cross Referenced

These items are similar to ICS621 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES4W8W Burndy 00781810142806
58BLBR KEARNEY n/a
14280 NAED n/a
ISE62 NSi Industries 00662381028013
PIK48 Penn-Union 00785037497541
PIK48 PU n/a
ICS62 Thomas & Betts n/a
ICS621 Thomas & Betts 00783786102341
U1N61 Thomas & Betts 00783786756551
UBBR61 Thomas & Betts 00783786754557
ES4W8 Burndy n/a

* All prices subject to change.

Begin Live Chat