ICS681 - 4 to 4 Ins Splice

Blackburn Mechanical

  • $3.55 (Each)
  • $3.55 (Each)

  • $355.43 (Per 100)

  • $1,777.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICS681
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS68-1
Description
4 to 4 Ins Splice
Insulated Aluminum Service Entrance Compression Splice, #4 Awg (Acsr);#4 Awg (Stranded);#2 Awg (Solid) Conductor Size, Orange Insulation Color, 2 Conductors, 2-25/32 In Overall Length, Compression/Crimp Terminal, 600 V, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783786102402 / 5415022233858 / 00783786102402
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$355.43 (Per 100)
Standard Packaging
$1,777.15 (Per 500)
Resources
Images
 
 
ICS681 - Small Image
 
ICS681 - Large Image
 
ICS681 - Large Image
Attachments
 
 
ICS681 - Specification Sheet
Other Links
 
 
ICS681 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Orange
Dimensions and Weight
Overall Length
2-25/32 in
Size
2-25/32 inch
Descriptions
Product Type
Insulated Aluminum Service Entrance Compression Splice
Long Description
Insulated Aluminum Service Entrance Compression Splice, #4 AWG (ACSR);#4 AWG (Stranded);#2 AWG (Solid) Conductor Size, Orange Insulation Color, 2 Conductors, 2-25/32 in Overall Length, Compression/Crimp Terminal, 600 V, 0.05 lb/EA
Special Features
Constructed from Aluminum for High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Touch Stabilized Nylon Sleeves Resist Installing-Tool Pressure and Provide Reliable 600 Volt Insulation;Prefilled with Oxide Inhibitor
Short Description
Insulated Aluminum Service Entrance Compression Splice, 2-25/32 in L, 600 V
Description
4 TO 4 INS SPLICE
extra long description
ABB ICS68-1 AL SERV ENTR SPLICE A:2
Additional Information
Maximum Conductor Size
#4 AWG (ACSR);#4 AWG (Stranded);#2 AWG (Solid)
For Stud Size
5/8 in (Die)
Insulated/Non-Insulated
Insulated
for use with
Standard Conductors
Maximum Voltage Rating
600 V
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
100 CT;500 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ICS68-1
GTIN
00783786102402
UPC
783786102402
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat