IH31 - 1G 3H 1/2" Ko

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IH31
Manufacturer
Red Dot
Manufacturer's Part Number
IH3-1
Description
1G 3H 1/2" Ko
Single Gang Universal Weatherproof Box, 19.0 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One On Top, Bottom, and Back, Pack Of 50
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
042269392106 / 00042269392106
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IH31 - Small Image
 
IH31 - Large Image
Other Links
 
 
IH31 - Other
Attachments
 
 
IH31 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
1/2 Inch D-T Device Box 3 Hole
Description
1G 3H 1/2" KO
extra long description
RD IH3-1 1/2 INCH D-T DEVICE BOX 3
Long Description
Single Gang Universal Weatherproof Box, 19.0 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, Pack of 50
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Additional Information
number of outlet
3
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
IH3-1
GTIN
00042269392106
UPC
042269392106
Taxonomies, Classifications, and Categories
Type
Device Boxes, Covers & Accessories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.55
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat