IKL67 - 4/0 to 2/0 Ins Splice

Blackburn Mechanical

  • $21.16 (Each)
  • $21.16 (Each)

  • $528.88 (Per 25)

  • $2,115.52 (Per 100)
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
IKL67
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
IKL67
Description
4/0 to 2/0 Ins Splice
Aluminum 4 Inch Service Entrance Compression Splice For Wire Range - Pink End: 4/0 Ascr, 4/0 STR, 250 CPT, 4/0 CPR. Gray End: 2/0 Ascr, 2/0 STR, 3/0 CPT, 2/0 CPR. Installing Dies: TX 249 840 (Eei 11A). Compound and Capped. Includes 5-7/16 Inch Sleeve
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050369 / 00783786050369
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.16 (Each)
Carton
$528.88 (Per 25)
Standard Packaging
$2,115.52 (Per 100)
Resources
Images
 
 
IKL67 - Small Image
 
IKL67 - Large Image
Other Links
 
 
IKL67 - Other
Attachments
 
 
IKL67 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
Splice 4 inch, Sleeve 5-1/2 inch
Descriptions
Description
4/0 TO 2/0 INS SPLICE
Product Type
Al Serventr Splice A:4/0 B:2/0 5.5
extra long description
ABB IKL67 AL SERVENTR SPLICE A:4/0
Long Description
Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Pink End: 4/0 ASCR, 4/0 STR, 250 CPT, 4/0 CPR. Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Installing Dies: TX 249 840 (EEI 11A). Compound and Capped. includes 5-7/16 inch Sleeve
Special Features
Pre-insulated for fast, easy installation of large home or commercial service entrances. Concave polyethylene end caps seal out dirt, but are easily pierced when inserting conductor
Manufacturer Information
Manufacturers Part Number
IKL67
Brand
Blackburn Mechanical
GTIN
00783786050369
UPC
783786050369
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.17
Carton
25
Package
100
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors. Use as a low tension reducing sleeve for Insulated Conductor
Mounting
None
standard
RUS Listed. Passes the Requirements of ANSI C119.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IKL67.
Jump To:

Cross Referenced

These items are similar to IKL67 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PIK 4020 Penn-Union 00785037499309
IKL67 Thomas & Betts 00783786050369
XIN4020 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat