IPC5041 - 500 Ins Piercing Tap

Blackburn Mechanical

  • $99.50 (Each)
  • $99.50 (Each)

  • $796.02 (Per 8)

  • $7,960.22 (Per 80)

  • $9,950.27 (Per 100)
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
IPC5041
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
IPC5041
Description
500 Ins Piercing Tap
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 500-350 Awg, 240-185 MM SQ., Tap: 4/0-4 Awg, 90-25 MM SQ.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786331130 / 5415022505764 / 00783786331130
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.50 (Each)
Carton
$796.02 (Per 8)
Standard Packaging
$7,960.22 (Per 80)
Resources
Images
 
 
IPC5041 - Small Image
 
IPC5041 - Large Image
Other Links
 
 
IPC5041 - Other
Attachments
 
 
IPC5041 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Descriptions
Description
500 INS PIERCING TAP
Product Type
Talon Insul Conn 500-350 4/0-4
extra long description
ABB IPC5041 TALON INSUL CONN 500-35
Special Features
For copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications (insulated conductor only). Performs as splice or tab for non-tension applications up to 600 volts, depending on size of connector
Long Description
Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 500-350 AWG, 240-185 MM sq., Tap: 4/0-4 AWG, 90-25 MM sq.
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Manufacturers Part Number
IPC5041
Brand
Blackburn Mechanical
GTIN
00783786331130
UPC
783786331130
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Insulated Conductor Connectors
Packaging
Weight per each
0.795
Carton
8
Package
80
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPC5041.
Jump To:

Similar Items

Similar items are close alternatives to IPC5041, though they may not be 100% alike.

Insulation Piercing Connector 500 MCM - 2/0 Awg Insulation Piercing Connectors A...
  • Our Part #: IPCS5040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPCS5040
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($145.57) ·
IPCS5040 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPC5041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIPC5004/0 Burndy 00781810128756
NHT5041 CMC n/a
BTC500-4 Ideal Industries 00781789454528
IPC5004/0 ILSCO n/a
130005 KUPLER n/a
IPC-500-4/0 Penn-Union n/a
IPC5041 Thomas & Betts 00783786331130
IPC-500-4/0 Galvan Industries 00632591614597
IPC-500-4/0 ILSCO n/a
IPC5025 Greaves 00784491131046
IPCS5040 NSi Industries 00662381082688

* All prices subject to change.

Begin Live Chat