KL541 - A:4/0, B:2 Alu Comp Splice

Blackburn Mechanical

  • $34.83 (Each)
  • $34.83 (Each)

  • $870.79 (Per 25)

  • $3,483.17 (Per 100)

  • $8,707.92 (Per 250)
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
KL541
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
KL54-1
Description
A:4/0, B:2 Alu Comp Splice
Aluminum 3-1/2 Inch Service Entrance Compression Splice For Wire Range - End A: 3/0 Ascr, 4/0 STR. Compact, Orange, End B: 4 Ascr, 3-4 STR., 2 Sol., Orange, Die: 840. For Al to Al and Al to Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050048 / 00783786050048
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.83 (Each)
Carton
$870.79 (Per 25)
Standard Packaging
$8,707.92 (Per 250)
Resources
Images
 
 
KL541 - Small Image
 
KL541 - Large Image
Other Links
 
 
KL541 - Other
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
Aluminum
Number of Conductors
2
connection
Compression
insulation
None
Dimensions and Weight
Size
3-1/2 Inch
Descriptions
extra long description
ABB KL54-1 AL SERVENTR SPLICE A:4/0
Product Type
Al Serventr Splice A:4/0 B:2 3.5
Description
A:4/0,B:2 ALU COMP SPLICE
Long Description
Aluminum 3-1/2 Inch Service Entrance Compression Splice for Wire Range - End A: 3/0 ASCR, 4/0 Str. Compact, Orange, End B: 4 ASCR, 3-4 Str., 2 Sol., Orange, Die: 840. For AL to AL and AL to CU Conductors.
Special Features
Splices large conductors required for commercial service, use as low cost reducing sleeve. All sizes can be installed with popular mechanical and hydraulic tools. Center stop assures proper conductor positioning. Quick identifications with color-coded foil caps
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
KL54-1
GTIN
00783786050048
UPC
783786050048
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.175
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors
Mounting
None
standard
Passes the requirements of ANSI C119.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KL541.
Jump To:

Cross Referenced

These items are similar to KL541 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YSD27R2R Burndy 00781810145005
36709 KEARNEY n/a
PS301 Penn-Union 00785037520720
KL541 Thomas & Betts 00783786050048
KL55 Thomas & Betts n/a
KL551 Thomas & Betts 00783786050062
X1U302 Thomas & Betts 00783786759491

* All prices subject to change.

Begin Live Chat