KNF18250FDM - 22-16 Ins Fem Disc

Spec-Kon

  • $994.20 (Per 1,000)
  • $0.99 (Each)

  • $99.42 (Per 100)

  • $994.20 (Per 1,000)
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
KNF18250FDM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KNF18-250FD-M
Description
22-16 Ins Fem Disc
Female Disconnector, Insulated, Nylon Insulation Material, Brass With Copper Sleeve Conductor Material, Red Insulation Color, 0.0003 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210107998 / 5414363077374 / 00786210107998
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.99 (Each)
Carton
$994.20 (Per 1,000)
Resources
Images
 
 
KNF18250FDM - Small Image
 
KNF18250FDM - Large Image
 
KNF18250FDM - Large Image
 
KNF18250FDM - Large Image
 
KNF18250FDM - Large Image
360 Images
 
 
KNF18250FDM - 360 Image
Attachments
 
 
KNF18250FDM - Specification Sheet
Other Links
 
 
KNF18250FDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Disconnect Terminal
Material
Brass with Copper Sleeve
insulation
Nylon/Polyamide
Material, Color, and Finish
Insulation Material
Nylon
Conductor Material
Brass with Copper Sleeve
Insulation Color
Red
Color
Red
Descriptions
Product Type
Female Disconnector
Long Description
Female Disconnector, Insulated, Nylon Insulation Material, Brass With Copper Sleeve Conductor Material, Red Insulation Color, 0.0003 lb
Features
Fully Insulated Nylon Female - 250 Series Disconnects for Wire Range 22-16 , Tab Size .250x.032, Red.
Short Description
22-16 Spec-Kon Female Disconnector Insulated
Special Features
Fully Insulated. Metal Insulation Sleeve. Molded Insulator. Internal Barrel Serrations. Funnel Entry.
Description
22-16 INS FEM DISC
extra long description
ABB KNF18-250FD-M FULLY INS NYLON 2
Additional Information
Insulated/Non-Insulated
Insulated
for use with
Temporary Connections to Male Disconnects and Terminal Blocks.
Standards Met
UL E66716
package quantity
1000 CT;10000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KNF18-250FD-M
sub brand
Spec-Kon
GTIN
00786210107998
UPC
786210107998
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Availability
minimum qty
1000
Packaging
Weight
0.0003 lb
Weight per each
0.003
Carton
1000
Uses, Certifications, and Standards
Application
For use in temporary connections to male disconnects and terminal blocks
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat