KV1038RD - 12-10AWG Ins Ring Term

Spec-Kon

  • $372.15 (Per 500)
  • $0.74 (Each)

  • $74.43 (Per 100)

  • $372.15 (Per 500)

  • $3,721.50 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KV1038RD
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV10-38R-D
Description
12-10AWG Ins Ring Term
Vinyl Ring Terminal, Wire Range 12-10 Awg, Bolt Hole 3/8 Inch, Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210100395 / 00786210100395
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.74 (Each)
Carton
$372.15 (Per 500)
Standard Packaging
$3,721.50 (Per 5,000)
Resources
Images
 
 
KV1038RD - Small Image
 
KV1038RD - Large Image
Other Links
 
 
KV1038RD - Other
Attachments
 
 
KV1038RD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Vinyl Ring, 12-10, 3/8 Stud
Description
12-10AWG INS RING TERM
Long Description
Vinyl Ring Terminal, Wire Range 12-10 AWG, Bolt Hole 3/8 Inch, Yellow
extra long description
ABB KV10-38R-D VINYL RING, 12-10, 3
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV10-38R-D
GTIN
00786210100395
UPC
786210100395
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat