L11400D - 11" 40LB BLK CBL Tie

Catamount

  • $223.80 (Per 500)
  • $0.45 (Each)

  • $44.76 (Per 100)

  • $223.80 (Per 500)
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
L11400D
Manufacturer
Catamount
Manufacturer's Part Number
L-11-40-0-D
Description
11" 40LB BLK CBL Tie
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 279MM (11 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1.4MM (0.06 Inches), Bundle Diameter 2MM (0.08 Inches) to 69MM (2.72 Inches), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933023 / 5414363132820 / 00728494933023
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.45 (Each)
Carton
$223.80 (Per 500)
Resources
Other Links
 
 
L11400D - Other
Images
 
 
L11400D - Large Image
 
L11400D - Large Image
 
L11400D - Large Image
 
L11400D - Small Image
Attachments
 
 
L11400D - Specification Sheet
360 Images
 
 
L11400D - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.060000000000000
Width
0.140000000000000
Length
11.000000000000000
Descriptions
Product Type
Cable Tie 40LB 11 Uv BLK 1-PC Bulk
extra long description
ABB L-11-40-0-D CABLE TIE 40LB 11
Long Description
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 279mm (11 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.4mm (0.06 Inches), Bundle Diameter 2mm (0.08 Inches) to 69mm (2.72 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Description
11" 40LB BLK CBL TIE
Additional Information
Tensile Strength
40;178
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-40-0-D
GTIN
00728494933023
UPC
728494933023
Taxonomies, Classifications, and Categories
Type
INTERMEDIATE
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat