L35 - #8 Cu 1 Conduct. Lug

Blackburn Mechanical

  • $2.09 (Each)
  • $2.09 (Each)

  • $209.34 (Per 100)

  • $2,093.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L35
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L35
Description
#8 Cu 1 Conduct. Lug
Type L - Copper Single Conductor, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-8 STR, Length 13/16 Inch, Width 3/8 Inch, Height 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786130016 / 5414363153962 / 00783786130016
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$209.34 (Per 100)
Standard Packaging
$2,093.40 (Per 1,000)
Resources
Images
 
 
L35 - Small Image
 
L35 - Large Image
Other Links
 
 
L35 - Other
Attachments
 
 
L35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
#8 CU 1 CONDUCT. LUG
Product Type
Cu 1COND 1HL Mount 14-8 Slot Screw
extra long description
ABB L35 CU 1COND 1HL MOUNT 14-8 SLO
Long Description
Type L - Copper Single Conductor, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-8 Str, Length 13/16 Inch, Width 3/8 Inch, Height 3/8 Inch
Special Features
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
Manufacturer Information
Brand
Blackburn Mechanical
GTIN
00783786130016
UPC
783786130016
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight per each
0.015
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat