LT20F - 1" 90D NM LT Fitting

Carlon

  • $29.93 (Each)
  • $29.93 (Each)

  • $748.36 (Per 25)

  • $2,993.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT20F
Manufacturer
Carlon
Manufacturer's Part Number
LT20F-NEW
Description
1" 90D NM LT Fitting
1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
034481194170 / 00034481194170
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.93 (Each)
Carton
$748.36 (Per 25)
Resources
Images
 
 
LT20F - Small Image
 
LT20F - Large Image
Attachments
 
 
LT20F - Specification Sheet
Other Links
 
 
LT20F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" 90D NM LT FITTING
Product Type
New 1 Inch 90 Deg Carflex Fitting
extra long description
ABB LT20F-NEW NEW 1 INCH 90 DEG CAR
Long Description
1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Manufacturer Information
Manufacturers Part Number
LT20F-NEW
Brand
Carlon
GTIN
00034481194170
UPC
034481194170
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.24
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
For use with Carflex conduit and Carflex X-Flex conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat