LTC100TB - 1" LT NM Flex CNDT

T&B Ind Fitting

  • $3.42 (Per Foot)
  • $3.42 (Per Foot)

  • $342.44 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTC100TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LTC100-TB
Description
1" LT NM Flex CNDT
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved For Outdoor and Direct Burial In The Us, Ul Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Csa Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black With Orange Markings
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210789569 / 5414363134879 / 00786210789569
Weight per unit
0.3031 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.42 (Per Foot)
Carton
$342.44 (Per 100 Feet)
Resources
Images
 
 
LTC100TB - Small Image
 
LTC100TB - Large Image
Attachments
 
 
LTC100TB - Specification Sheet
Other Links
 
 
LTC100TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.2008
Descriptions
Description
1" LT NM FLEX CNDT
extra long description
ABB LTC100-TB 1IN LT TYPE B COND PV
Product Type
1IN LT Type B Cond PVC BLK
Long Description
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings
Special Features
The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily
Additional Information
Inside Diameter
1.0394
outside diameter
1.315
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
LTC100-TB
GTIN
00786210789569
UPC
786210789569
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
Liquidtight Flexible Non-Metallic Conduit
Trade Size
Trade Size
1 in
Packaging
Weight per foot
0.3031
Carton
100
Uses, Certifications, and Standards
Application
Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles
standard
UL E95745, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat