LU27 - 3/4" FM7 (Lu) Rigid Cond Elbow

T&B Ind Fitting

  • $32.88 (Each)
  • $32.88 (Each)

  • $164.40 (Per 5)

  • $657.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU27
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LU27
Description
3/4" FM7 (Lu) Rigid Cond Elbow
3/4 Inch Form 7 (Lu) Conduit Elbow For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
786209912398 / 5415022462692 / 00786209912398
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.88 (Each)
Carton
$164.40 (Per 5)
Standard Packaging
$657.60 (Per 20)
Resources
Attachments
 
 
LU27 - Specification Sheet
Images
 
 
LU27 - Large Image
 
LU27 - Small Image
Other Links
 
 
LU27 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc-Plating with Acrylic Coating
Dimensions and Weight
Hub Size
3/4
Descriptions
Product Type
3/4IN Conduit Body, Gray Iron, Lu, F-7
Description
3/4" FM7 (LU) RIGID COND ELBOW
Long Description
3/4 Inch Form 7 (LU) Conduit Elbow for Use with Rigid/IMC Conduit
Special Features
Tapered NPT Threads and Integral Bushings to Protect Wire Insulation
extra long description
ABB LU27 3/4IN CONDUIT BODY,GRAY IR
Additional Information
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LU27
Brand
T&B Ind Fitting
GTIN
00786209912398
UPC
786209912398
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Form 7 Conduit Body
Packaging
Weight per each
1.54
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Connect Conduit Sections, Provide Easy Access to Conductors for Maintenance and Future System Changes
standard
UL E2969, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat