LU57 - 1-1/2" FM7 (Lu) Rigid Cond Elbow

T&B Ind Fitting

  • $101.66 (Each)
  • $101.66 (Each)

  • $203.32 (Per 2)

  • $1,016.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU57
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LU57
Description
1-1/2" FM7 (Lu) Rigid Cond Elbow
1-1/2 Inch Form 7 (Lu) Conduit Elbow For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
786209912428 / 00786209912428
Weight per unit
3.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.66 (Each)
Carton
$203.32 (Per 2)
Standard Packaging
$1,016.60 (Per 10)
Resources
Images
 
 
LU57 - Large Image
Attachments
 
 
LU57 - Specification Sheet
Other Links
 
 
LU57 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc-Plating with Acrylic Coating
Dimensions and Weight
Hub Size
1-1/2
Descriptions
Product Type
1-1/2 Inch Conduit Body, Iron, Lu, F-7
Long Description
1-1/2 Inch Form 7 (LU) Conduit Elbow for Use with Rigid/IMC Conduit
Special Features
Tapered NPT Threads and Integral Bushings to Protect Wire Insulation
Description
1-1/2" FM7 (LU) RIGID COND ELBOW
extra long description
ABB LU57 1-1/2 INCH CONDUIT BODY,IR
Additional Information
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LU57
Brand
T&B Ind Fitting
GTIN
00786209912428
UPC
786209912428
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Form 7 Conduit Body
Packaging
Weight per each
3.99
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Connect Conduit Sections, Provide Easy Access to Conductors for Maintenance and Future System Changes
standard
UL E2969, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat