NC501SC - 1/2" NM Hit Lock Conn

Steel City

  • $0.55 (Each)
  • $0.55 (Each)

  • $55.02 (Per 100)

  • $275.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NC501SC
Manufacturer
Steel City
Manufacturer's Part Number
NC-501SC
Description
1/2" NM Hit Lock Conn
Connector, Size 1/2 Inch, Nylon, For Use With Non-Metallic Sheathed Cable
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
785991124583 / 5414363156017 / 00785991124583
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Carton
$55.02 (Per 100)
Standard Packaging
$275.10 (Per 500)
Resources
Images
 
 
NC501SC - Small Image
 
NC501SC - Large Image
 
NC501SC - Large Image
 
NC501SC - Large Image
Attachments
 
 
NC501SC - Specification Sheet
Other Links
 
 
NC501SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" NM HIT LOCK CONN
Product Type
1/2 Inch Conn, Hittlock, Use W/ NMSC
Long Description
Connector, Size 1/2 Inch, Nylon, For use with Non-Metallic Sheathed Cable
extra long description
ABB NC-501SC 1/2 INCH CONN,HITTLOCK
Manufacturer Information
Manufacturers Part Number
NC-501SC
Brand
Steel City
GTIN
00785991124583
UPC
785991124583
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Hit Lock Connectors
Packaging
Weight per each
0.005
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For use with non-metallic sheathed cable
standard
UL e17583
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat