PLG2RD - 3/4NM SLVR Plug

Red Dot

  • $1.93 (Each)
  • $1.93 (Each)

  • $193.30 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG2RD
Manufacturer
Red Dot
Manufacturer's Part Number
PLG-2-RD
Description
3/4NM SLVR Plug
Close-Up Plug, Hub Size 3/4 Inch, Silver, Zinc, Pack Of 100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
042269449756 / 5414363936350 / 00042269449756
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$193.30 (Per 100)
Resources
Images
 
 
PLG2RD - Large Image
 
PLG2RD - Small Image
Other Links
 
 
PLG2RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
3/4INCH Closure Plugs
Description
3/4NM SLVR PLUG
extra long description
ABB PLG-2-RD 3/4inch CLOSURE PLUGS
Long Description
Close-Up Plug, Hub Size 3/4 Inch, Silver, Zinc, Pack of 100
Additional Information
Knockouts
0
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
PLG-2-RD
GTIN
00042269449756
UPC
042269449756
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Close Up Plugs
Packaging
Weight per each
0.02
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat