RB1410 - 16-14 Nylon Ins Ring Term

Sta-Kon

  • $159.51 (Per 100)
  • $1.60 (Each)

  • $159.51 (Per 100)

  • $797.55 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB1410
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB14-10
Description
16-14 Nylon Ins Ring Term
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804125 / 5414363158288 / 00786210804125
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.60 (Each)
Carton
$159.51 (Per 100)
Standard Packaging
$797.55 (Per 500)
Resources
360 Images
 
 
RB1410 - 360 Image
Images
 
 
RB1410 - Large Image
 
RB1410 - Large Image
 
RB1410 - Large Image
 
RB1410 - Large Image
 
RB1410 - Small Image
Other Links
 
 
RB1410 - Other
Attachments
 
 
RB1410 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 NYLON INS RING TERM
Product Type
Insnyl Ring Term 18-14 BLT NO10 Blu
extra long description
ABB RB14-10 INSNYL RING TERM 18-14
Long Description
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB14-10
GTIN
00786210804125
UPC
786210804125
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat