RB1410FL - 18-14 Ins Spade Term

Sta-Kon

  • $197.73 (Per 100)
  • $1.98 (Each)

  • $197.73 (Per 100)

  • $988.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB1410FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB1410FL
Description
18-14 Ins Spade Term
Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210887388 / 5414363933946 / 00786210887388
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.98 (Each)
Carton
$197.73 (Per 100)
Standard Packaging
$988.65 (Per 500)
Resources
360 Images
 
 
RB1410FL - 360 Image
Images
 
 
RB1410FL - Small Image
 
RB1410FL - Large Image
 
RB1410FL - Large Image
 
RB1410FL - Large Image
Other Links
 
 
RB1410FL - Other
Attachments
 
 
RB1410FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14 INS SPADE TERM
Product Type
Ins Nyl LKG Fork Term 18-14 No10
Long Description
Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
extra long description
ABB RB14-10FL INS NYL LKG FORK TERM
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB1410FL
GTIN
00786210887388
UPC
786210887388
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Locking Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat