RB2217 - 18-14 Locking Fork Term

Sta-Kon

  • $572.80 (Per 1,000)
  • $0.57 (Each)

  • $57.28 (Per 100)

  • $572.80 (Per 1,000)

  • $2,864.00 (Per 5,000)

Availability: Currently Out Of Stock
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
RB2217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB2217
Description
18-14 Locking Fork Term
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210819433 / 00786210819433
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.57 (Each)
Carton
$572.80 (Per 1,000)
Standard Packaging
$2,864.00 (Per 5,000)
Resources
Images
 
 
RB2217 - Small Image
 
RB2217 - Large Image
Other Links
 
 
RB2217 - Other
Attachments
 
 
RB2217 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
18-14 LOCKING FORK TERM
Product Type
Ins Vin LKG Fork Term 18-14 BLT No6
Long Description
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
extra long description
ABB RB2217 INS VIN LKG FORK TERM 18
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB2217
GTIN
00786210819433
UPC
786210819433
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB2217.
Jump To:

Cross Referenced

These items are similar to RB2217 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PV14-6LFW-M Panduit 00074983809493
RB2217 Thomas & Betts 00786210819433

* All prices subject to change.

Begin Live Chat