RB2517 - 16-14 Black Male Disconnect

Sta-Kon

  • $1019.00 (Per 1,000)
  • $1.02 (Each)

  • $101.90 (Per 100)

  • $1,019.00 (Per 1,000)

  • $5,095.00 (Per 5,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB2517
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB2517
Description
16-14 Black Male Disconnect
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210819501 / 5414363158547 / 00786210819501
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$1.02 (Each)
Carton
$1,019.00 (Per 1,000)
Standard Packaging
$5,095.00 (Per 5,000)
Resources
360 Images
 
 
RB2517 - 360 Image
Images
 
 
RB2517 - Small Image
 
RB2517 - Large Image
Other Links
 
 
RB2517 - Other
Attachments
 
 
RB2517 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Brass
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ins Vin Male-250 Tab 16-14 Awg Blue
Long Description
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Description
16-14 BLACK MALE DISCONNECT
extra long description
ABB RB2517 INS VIN MALE-250 TAB 16-
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
RB2517
GTIN
00786210819501
UPC
786210819501
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat