RB44 - 18-16 Ins Wire Conn

Sta-Kon

  • $76.60 (Per 100)
  • $0.77 (Each)

  • $76.60 (Per 100)

  • $383.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB44
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB44
Description
18-16 Ins Wire Conn
Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 2#18 - 2#16, Color White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121452 - Cable joint
UPC/EAN/GTIN
786210804309 / 5414363158608 / 00786210804309
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.77 (Each)
Carton
$76.60 (Per 100)
Standard Packaging
$383.00 (Per 500)
Resources
360 Images
 
 
RB44 - 360 Image
Images
 
 
RB44 - Small Image
 
RB44 - Large Image
Other Links
 
 
RB44 - Other
Attachments
 
 
RB44 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
Tin Plated
Color
White
Descriptions
Description
18-16 INS WIRE CONN
Product Type
Nylins Wire Joint 2NO18 - 2NO16 Whi
Long Description
Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 2#18 - 2#16, Color White
extra long description
ABB RB44 NYLINS WIRE JOINT 2No18 -
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
RB44
GTIN
00786210804309
UPC
786210804309
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Nylon Insulated Wire Joint
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Provides terminating point for a group of wires running in one direction
Temperature Rating
to 221 F , 105 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat