RB867 - 16-14 Ring Terminal

Sta-Kon

  • $798.20 (Per 1,000)
  • $0.80 (Each)

  • $79.82 (Per 100)

  • $798.20 (Per 1,000)

  • $7,982.00 (Per 10,000)
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
RB867
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB867
Description
16-14 Ring Terminal
Vinyl Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210818757 / 5414363158806 / 00786210818757
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.80 (Each)
Carton
$798.20 (Per 1,000)
Standard Packaging
$7,982.00 (Per 10,000)
Resources
360 Images
 
 
RB867 - 360 Image
Images
 
 
RB867 - Small Image
 
RB867 - Large Image
 
RB867 - Large Image
 
RB867 - Large Image
Other Links
 
 
RB867 - Other
Attachments
 
 
RB867 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 RING TERMINAL
Product Type
Insvinyl Ring TRM 18-14 NO8AWG Blue
extra long description
ABB RB867 INSVINYL RING TRM 18-14 N
Long Description
Vinyl Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB867
GTIN
00786210818757
UPC
786210818757
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB867.
Jump To:

Cross Referenced

These items are similar to RB867 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
83-2231 Ideal Industries 00783250489824
R16-8V NSi Industries 00662381060075
R4B-8 Penn-Union 00785037913072
RB867 Thomas & Betts 00786210818757
TP14-8 Burndy 00781810712641
TP148 Burndy 78181071264
44212-B10 ILSCO 00783669442595
44212B10 ILSCO 78366944259
PV14-8R-C Panduit 00074983801183
PV148RC Panduit 07498380118
14RB-8 Thomas & Betts 00786210800653
14RB-8X Thomas & Betts 00786210800684
14RB8 Thomas & Betts 78621080065
14RB8X Thomas & Betts 78621080068

* All prices subject to change.

Begin Live Chat