RBS1410X - 16-14 Ins Ring Term HS

Sta-Kon

  • $2.11 (Each)
  • $2.11 (Each)

  • $210.75 (Per 100)

  • $1,053.75 (Per 500)

Availability: Currently Out Of Stock
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
RBS1410X
Manufacturer
Sta-Kon
Manufacturer's Part Number
RBS14-10X
Description
16-14 Ins Ring Term HS
Heat Shrinkable Ring Terminal, Length 1.26 Inches, Width .31 Inch, Maximum Insulation 0.2, Bolt Hole #10, Wire Range 16-14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210703343 / 5414363158967 / 00786210703343
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.11 (Each)
Carton
$210.75 (Per 100)
Standard Packaging
$1,053.75 (Per 500)
Resources
Images
 
 
RBS1410X - Small Image
 
RBS1410X - Large Image
Other Links
 
 
RBS1410X - Other
Attachments
 
 
RBS1410X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Heat Shrinkable Ring Terminal, Length 1.26 Inches, Width .31 Inch, Maximum Insulation 0.2, Bolt Hole #10, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated
Special Features
These terminals are self-insulated. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure
Description
16-14 INS RING TERM HS
Product Type
Heatshr Ring Term, 16-14, NO10, Blu
extra long description
ABB RBS14-10X HEATSHR RING TERM, 16
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
RBS14-10X
GTIN
00786210703343
UPC
786210703343
Taxonomies, Classifications, and Categories
Type
Heat Shrinkable Ring Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.003
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat