RC1010FL - 12-10 Ins Nylon Spade Term

Sta-Kon

  • $124.94 (Per 50)
  • $2.50 (Each)

  • $124.94 (Per 50)

  • $249.87 (Per 100)

  • $624.68 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC1010FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-10FL
Description
12-10 Ins Nylon Spade Term
Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210887531 / 5414363159049 / 00786210887531
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.50 (Each)
Carton
$124.94 (Per 50)
Standard Packaging
$624.68 (Per 250)
Resources
Images
 
 
RC1010FL - Small Image
 
RC1010FL - Large Image
Other Links
 
 
RC1010FL - Other
Attachments
 
 
RC1010FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 INS NYLON SPADE TERM
Product Type
Insnyl LKG Fork Term 12-10 NO10 Yel
extra long description
ABB RC10-10FL INSNYL LKG FORK TERM
Long Description
Nylon Insulated Locking Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-10FL
GTIN
00786210887531
UPC
786210887531
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Locking Fork Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.006
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat