RC2217 - 12-10 Terminal Bulk

Sta-Kon

  • $364.05 (Per 500)
  • $0.73 (Each)

  • $72.81 (Per 100)

  • $364.05 (Per 500)

  • $3,640.50 (Per 5,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC2217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC2217
Description
12-10 Terminal Bulk
Vinyl Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210820446 / 00786210820446
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.73 (Each)
Carton
$364.05 (Per 500)
Standard Packaging
$3,640.50 (Per 5,000)
Resources
Images
 
 
RC2217 - Small Image
 
RC2217 - Large Image
Other Links
 
 
RC2217 - Other
Attachments
 
 
RC2217 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 TERMINAL BULK
Product Type
Ins Vin LKG Fork Term 12-10 Awg No8
Long Description
Vinyl Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
extra long description
ABB RC2217 INS VIN LKG FORK TERM 12
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC2217
GTIN
00786210820446
UPC
786210820446
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat