RC717 - 12-10 Ring Term Bulk

Sta-Kon

  • $454.80 (Per 500)
  • $0.91 (Each)

  • $90.96 (Per 100)

  • $454.80 (Per 500)

  • $4,548.00 (Per 5,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC717
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC717
Description
12-10 Ring Term Bulk
Vinyl Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210820101 / 5414363159452 / 00786210820101
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.91 (Each)
Carton
$454.80 (Per 500)
Standard Packaging
$4,548.00 (Per 5,000)
Resources
360 Images
 
 
RC717 - 360 Image
Images
 
 
RC717 - Small Image
 
RC717 - Large Image
 
RC717 - Large Image
 
RC717 - Large Image
Attachments
 
 
RC717 - Specification Sheet
Other Links
 
 
RC717 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 RING TERM BULK
Product Type
Ins Vinyl Ring TRM 12-10 1/4IN Yel
extra long description
ABB RC717 INS VINYL RING TRM 12-10
Long Description
Vinyl Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Manufacturer Information
Manufacturers Part Number
RC717
Brand
Sta-Kon
GTIN
00786210820101
UPC
786210820101
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat