S287F - 1" Snap-Loc Reducer-Spacer,

Carlon

  • $4.28 (Each)
  • $4.28 (Each)

  • $428.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S287F
Manufacturer
Carlon
Manufacturer's Part Number
S287F
Description
1" Snap-Loc Reducer-Spacer,
Snap-Loc Reducer-Spacer, Size 1 Inch, Height 2.15 Inches, Thickness 0.75 Inches, Material High Impact Styrene
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481004646 / 00034481004646
Weight per unit
0.0163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Carton
$428.00 (Per 100)
Resources
Images
 
 
S287F - Small Image
 
S287F - Large Image
Other Links
 
 
S287F - Other
Attachments
 
 
S287F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Styrene
Dimensions and Weight
Thickness
0.75 in
Size
1 INCH
Depth
2.15 in
Descriptions
Product Type
1 Inch Snap-Loc Reducer
Description
1" SNAP-LOC REDUCER-SPACER,
extra long description
ABB S287F 1 INCH SNAP-LOC REDUCER
Long Description
Snap-Loc Reducer-Spacer, Size 1 Inch, Height 2.15 Inches, Thickness 0.75 Inches, Material High Impact Styrene
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
S287F
GTIN
00034481004646
UPC
034481004646
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Snap-Loc Spacers & Accessories
Packaging
Weight per each
0.0163
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat