SH106 - 2" Service Cap, Clamp, Rigid

Steel City

  • $32.15 (Each)
  • $32.15 (Each)

  • $160.76 (Per 5)

  • $3,215.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SH106
Manufacturer
Steel City
Manufacturer's Part Number
SH 106
Description
2" Service Cap, Clamp, Rigid
Cap, Clamp-Type Service, Conduit Size 2 Inches, Number Of Holes 6, Size 2(3/4 Inch) 3(1 Inch) 1(17/32 Inch), Aluminum, For Rigid/Intermediate or Thinwall, Pack Of 5
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
785991433609 / 00785991433609
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.15 (Each)
Carton
$160.76 (Per 5)
Resources
Images
 
 
SH106 - Small Image
 
SH106 - Large Image
 
SH106 - Large Image
 
SH106 - Large Image
360 Images
 
 
SH106 - 360 Image
Attachments
 
 
SH106 - Specification Sheet
Other Links
 
 
SH106 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
2
Descriptions
Description
2" SERVICE CAP, CLAMP, RIGID
Product Type
2 Inch Svce Cap, CLMP, RGD/Imc/Emt, Al
extra long description
ABB SH 106 2 INCH SVCE CAP,CLMP,RGD
Long Description
Cap, Clamp-Type Service, Conduit Size 2 Inches, Number of Holes 6, Size 2(3/4 Inch) 3(1 Inch) 1(17/32 Inch), Aluminum, For Rigid/Intermediate or Thinwall, Pack of 5
Manufacturer Information
Manufacturers Part Number
SH 106
Brand
Steel City
GTIN
00785991433609
UPC
785991433609
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Cable Caps
Packaging
Weight per each
0.82
Carton
5
Uses, Certifications, and Standards
standard
UL E13938
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat