SN0186R - 1G Nail-On New Work

Carlon

  • $7.71 (Each)
  • $7.71 (Each)

  • $46.27 (Per 6)

  • $771.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN0186R
Manufacturer
Carlon
Manufacturer's Part Number
SNO18-6R
Description
1G Nail-On New Work
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 4-1/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-9/16 Inches, Depth 1-3/4 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails, With Hinge Closure
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
034481014140 / 00034481014140
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.71 (Each)
Carton
$46.27 (Per 6)
Resources
Images
 
 
SN0186R - Small Image
 
SN0186R - Large Image
Other Links
 
 
SN0186R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
1-G Nail-On NW Outl-BX 18CU Blu PVC
Description
1G NAIL-ON NEW WORK
Long Description
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 4-1/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-9/16 Inches, Depth 1-3/4 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails, with Hinge Closure
Special Features
PVC construction for easier installation, greater performance and lower installation cost
extra long description
ABB SNO18-6R 1-G NAIL-ON NW OUTL-BX
Additional Information
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
SNO18-6R
Brand
Carlon
GTIN
00034481014140
UPC
034481014140
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.25
Carton
6
Uses, Certifications, and Standards
Mounting
Angled side nails
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat