SP10SS - Post Connector

Blackburn Grounding

  • $533.83 (Each)
  • $533.83 (Each)

  • $6,406.02 (Per 12)

  • $25,624.07 (Per 48)

  • $53,383.48 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP10SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP10SS
Description
Post Connector
Short Stud Single Service Post Connectors For Conductors 500 - 3/0 Stranded, Stud Size 3/4 - 10 X 1 1/4
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786121540 / 5415022431995 / 00783786121540
Weight per unit
1.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.83 (Each)
Carton
$6,406.02 (Per 12)
Standard Packaging
$25,624.07 (Per 48)
Resources
Other Links
 
 
SP10SS - Other
Images
 
 
SP10SS - Large Image
 
SP10SS - Small Image
Attachments
 
 
SP10SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3/0 AWG - 500kcmil
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
POST CONNECTOR
Product Type
Service Post/SGL 500-3/0 STR Short
Long Description
Short Stud Single Service Post Connectors for Conductors 500 - 3/0 Stranded, Stud Size 3/4 - 10 x 1 1/4
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
extra long description
ABB SP10SS SERVICE POST/SGL 500-3/0
Manufacturer Information
Manufacturers Part Number
SP10SS
Brand
Blackburn Grounding
GTIN
00783786121540
UPC
783786121540
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight per each
1.117
Carton
12
Package
48
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809, CSA 6591
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat