SP3SS - Post Connector

Blackburn Grounding

  • $87.70 (Each)
  • $87.70 (Each)

  • $8,769.96 (Per 100)

  • $35,079.84 (Per 400)
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
SP3SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP3SS
Description
Post Connector
Short Stud Single Service Post Connectors For Conductors 3 - 10 Stranded, 2 - 10 Solid, Stud Size 3/8 - 16 X 5/8
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786121526 / 00783786121526
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.70 (Each)
Carton
$8,769.96 (Per 100)
Standard Packaging
$35,079.84 (Per 400)
Resources
Images
 
 
SP3SS - Large Image
 
SP3SS - Large Image
 
SP3SS - Large Image
 
SP3SS - Large Image
Other Links
 
 
SP3SS - Other
360 Images
 
 
SP3SS - 360 Image
Attachments
 
 
SP3SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
POST CONNECTOR
Product Type
Service Post/SGL 3-10 STR 2-10 Sol
extra long description
ABB SP3SS SERVICE POST/SGL 3-10 STR
Long Description
Short Stud Single Service Post Connectors for Conductors 3 - 10 Stranded, 2 - 10 Solid, Stud Size 3/8 - 16 x 5/8
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Manufacturer Information
Manufacturers Part Number
SP3SS
Brand
Blackburn Grounding
GTIN
00783786121526
UPC
783786121526
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight per each
0.125
Carton
100
Package
400
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP3SS.
Jump To:

Cross Referenced

These items are similar to SP3SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-2 Anderson n/a
KC22 Burndy 00781810254905
KC22J12T13 Burndy 00781810127872
DGN5 DOSSERT n/a
DGN-5 DOSSERT n/a
KC2 ESP n/a
MSB3 FRANKEL n/a
BS1-3 Greaves 00784491707500
KS2 Hubbell Power Systems 00096359318897
SSS3 ILSCO 00783669862126
SSS-3 ILSCO 78366986212
25490 NAED n/a
SPM-3L NSi Industries 00662381021021
SPM-4L NSi Industries 00662381021038
SP1-3-C Panduit 07498371639
SSS 3 Penn-Union 00785037654180
SSS-3 Penn-Union 78503765418
SSS3 PU n/a
SPM4 SOUTHPORT IND. n/a
SP3SS Thomas & Betts 00783786121526
TBCOSP3SS Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat