SP8DS - Service Post Connector

Blackburn Grounding

  • $292.81 (Each)
  • $292.81 (Each)

  • $7,320.14 (Per 25)

  • $29,280.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP8DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP8DS
Description
Service Post Connector
Short Stud Double Service Post Connectors For Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 X 1
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786121588 / 00783786121588
Weight per unit
0.468 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.81 (Each)
Carton
$7,320.14 (Per 25)
Resources
Images
 
 
SP8DS - Large Image
 
SP8DS - Small Image
Other Links
 
 
SP8DS - Other
Attachments
 
 
SP8DS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1 - 4/0 AWG
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
SERVICE POST CONNECTOR
Product Type
SRVC Post/Single 4/0-2 STR 4/0-1sol
Long Description
Short Stud Double Service Post Connectors for Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 x 1
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
extra long description
ABB SP8DS SRVC POST/SINGLE 4/0-2 ST
Manufacturer Information
Manufacturers Part Number
SP8DS
Brand
Blackburn Grounding
GTIN
00783786121588
UPC
783786121588
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight per each
0.468
Carton
25
Uses, Certifications, and Standards
standard
UL E9809, CSA 6591
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat