TBM25S - TBP TBM45S

Tools & Accessories

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBM25S
Manufacturer
Tools & Accessories
Manufacturer's Part Number
TBM45S
Description
TBP TBM45S
Mechanical Compression Hand Tool, Comfort Grip, Crimps #8-#2 Cu, #10-#6 Al Connectors, 54705-54727 C-Taps
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786209928771 / 5414363491729 / 00786209928771
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TBM25S - Small Image
 
TBM25S - Large Image
Other Links
 
 
TBM25S - Other
 
TBM25S - Other
Attachments
 
 
TBM25S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
8-2 AWG CU , 10-6 AWG AL
Material, Color, and Finish
Handle Color
Black / Orange
Dimensions and Weight
Overall Length
10.46 in
Descriptions
Product Type
Ergo Crimp Tool NO8-NO2 Cu Lugs
Description
TBP TBM45S
Long Description
Mechanical Compression Hand Tool, Comfort Grip, Crimps #8-#2 Cu, #10-#6 Al Connectors, 54705-54727 C-Taps
Special Features
Comfort Crimp Ergonomic Design, Shure-Stake Ratchet, Rotating Die Wheel, Color-coded Die Nests, Die Code Embossment
extra long description
ABB TBM45S ERGO CRIMP TOOL NO8-NO2
Additional Information
Handle Type
Palm Grip
Manufacturer Information
Manufacturers Part Number
TBM45S
Brand
Tools & Accessories
GTIN
00786209928771
UPC
786209928771
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Manual Crimp Tool
Availability
Status
Inactive
Packaging
Weight per each
1.79
Carton
1
Uses, Certifications, and Standards
Application
Crimping Lugs/Taps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat