TC114A - 1-1/4" Emt Compression Conn

Steel City

  • $13.37 (Each)
  • $13.37 (Each)

  • $334.24 (Per 25)

  • $1,336.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC114A
Manufacturer
Steel City
Manufacturer's Part Number
TC114A
Description
1-1/4" Emt Compression Conn
Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991024982 / 00785991024982
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.37 (Each)
Carton
$334.24 (Per 25)
Resources
Images
 
 
TC114A - Small Image
 
TC114A - Large Image
 
TC114A - Large Image
Other Links
 
 
TC114A - Other
Attachments
 
 
TC114A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Compression Connector
Description
1-1/4" EMT COMPRESSION CONN
Long Description
Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.36 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Insulated
Special Features
Concrete-Tight;Raintight
extra long description
ABB TC114A 1.25 INCH CONN,COMP.,EMT
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC114A
GTIN
00785991024982
UPC
785991024982
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.36 lb/EA
Weight per each
0.355
Carton
25
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat