TC342A - Ty-Rap MTG Base

Ty-Rap

  • $1.55 (Each)
  • $1.55 (Each)

  • $155.34 (Per 100)

  • $1,553.40 (Per 1,000)

  • $7,767.00 (Per 5,000)
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
TC342A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC342A
Description
Ty-Rap MTG Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 65 Degrees Celsius (149 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Height Of 6.4MM (0.25 Inches), Self-Adhesive Mounting Method, Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210823133 / 5414363058472 / 00786210823133
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Carton
$1,553.40 (Per 1,000)
Standard Packaging
$7,767.00 (Per 5,000)
Resources
Images
 
 
TC342A - Small Image
 
TC342A - Large Image
 
TC342A - Large Image
 
TC342A - Large Image
 
TC342A - Large Image
360 Images
 
 
TC342A - 360 Image
Other Links
 
 
TC342A - Other
Attachments
 
 
TC342A - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
TY-RAP MTG BASE
Product Type
2WAY Adh MTG Base 1.1X1.1IN Nat Nyl
Long Description
Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 6.4mm (0.25 Inches), Self-Adhesive Mounting Method, Bulk Pack
Special Features
One-piece molding - no lost parts
extra long description
ABB TC342A 2WAY ADH MTG BASE 1.1X1.
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC342A
GTIN
00786210823133
UPC
786210823133
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.008
Carton
1000
Package
5000
Uses, Certifications, and Standards
Mounting
Self-Adhesive
Operating Temperature
up to 149 F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC342A.
Jump To:

Cross Referenced

These items are similar to TC342A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ABM2S-A-C Panduit 00074983580330
ABMS-A-D Panduit 00074983580040
MPNY-1000A-9-C Thomas & Betts 00728494087603
TC342A Thomas & Betts 00786210823133
MB4SHA10H4 HellermannTyton 00089306024934
06293 3M Electrical Products 00054007062936
ABMSAD Panduit 07498358004

* All prices subject to change.

Begin Live Chat