TK119A - 3-1/2" Emt Compression Coupling

Steel City

  • $187.95 (Each)
  • $187.95 (Each)

  • $939.75 (Per 5)

  • $18,795.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK119A
Manufacturer
Steel City
Manufacturer's Part Number
TK119A
Description
3-1/2" Emt Compression Coupling
Compression Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 5.176 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025507 / 00785991025507
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.95 (Each)
Carton
$939.75 (Per 5)
Resources
Images
 
 
TK119A - Small Image
 
TK119A - Large Image
Other Links
 
 
TK119A - Other
Attachments
 
 
TK119A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
3.5 Inch Coupling, Comp., Emt, STL
Description
3-1/2" EMT COMPRESSION COUPLING
extra long description
ABB TK119A 3.5 INCH COUPLING,COMP.,
Long Description
Compression Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 5.176 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK119A
GTIN
00785991025507
UPC
785991025507
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
3.25
Carton
5
Uses, Certifications, and Standards
standard
UL e16592
Application
For use with EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat