TV108RXV - 12-10 Ring Terminal

Catamount

  • $0.70 (Each)
  • $0.70 (Each)

  • $52.37 (Per 75)

  • $69.83 (Per 100)

  • $628.47 (Per 900)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV108RXV
Manufacturer
Catamount
Manufacturer's Part Number
TV10-8R-XV
Description
12-10 Ring Terminal
Insulated Vinyl Ring Terminal For Wire Range 12-10 Stud Size #8, Yellow, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144122 / 00728494144122
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$52.37 (Per 75)
Standard Packaging
$628.47 (Per 900)
Resources
Images
 
 
TV108RXV - Small Image
 
TV108RXV - Large Image
Other Links
 
 
TV108RXV - Other
Attachments
 
 
TV108RXV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 RING TERMINAL
Product Type
Vnyl Insul RNG Term 12-10 NO8 Blue
extra long description
ABB TV10-8R-XV VNYL INSUL RNG TERM
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Long Description
Insulated Vinyl Ring Terminal for Wire Range 12-10 Stud Size #8, Yellow, Canister
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV10-8R-XV
GTIN
00728494144122
UPC
728494144122
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Packaging
Weight per each
0.006
Carton
75
Package
900
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat