TY242MX - Locking Cable Tie-Bulk

Ty-Rap

  • $259.10 (Per 1,000)
  • $0.26 (Each)

  • $25.91 (Per 100)

  • $259.10 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY242MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY242MX
Description
Locking Cable Tie-Bulk
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 208MM (8.2 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210871035 / 5414363061984 / 00786210871035
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.26 (Each)
Carton
$259.10 (Per 1,000)
Resources
Images
 
 
TY242MX - Small Image
 
TY242MX - Large Image
Other Links
 
 
TY242MX - Other
Attachments
 
 
TY242MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
8.2
Descriptions
Description
LOCKING CABLE TIE-BULK
Product Type
Cable Tie 40LB 8IN Uv Black Nylon
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 208mm (8.2 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY242MX CABLE TIE 40LB 8IN UV B
Additional Information
Tensile Strength
40;178
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY242MX
GTIN
00786210871035
UPC
786210871035
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.002
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat