TY27M - 13.38" Ty-Rap (Bulk)

Ty-Rap

  • $670.25 (Per 500)
  • $1.34 (Each)

  • $134.05 (Per 100)

  • $670.25 (Per 500)

  • $1,340.50 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY27M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY27M
Description
13.38" Ty-Rap (Bulk)
High Performance Cable Tie, Black Color Nylon 6.6, Length Of 340MM (13.4 Inches) For Bundle Diameter Up to 102MM (4 Inches), Width Of 6.86MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -30 Degrees Celsius (-22 F) to 85 Degrees Celsius (185 F), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824697 / 5414363063247 / 00786210824697
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.34 (Each)
Carton
$670.25 (Per 500)
Standard Packaging
$1,340.50 (Per 1,000)
Resources
Images
 
 
TY27M - Small Image
 
TY27M - Large Image
 
TY27M - Large Image
 
TY27M - Large Image
Other Links
 
 
TY27M - Other
Attachments
 
 
TY27M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.060000000000000
Width
0.270000000000000
Length
13.500000000000000
Descriptions
Description
13.38" TY-RAP (BULK)
Product Type
Cable Tie 120LB 13.4IN Natural Nylo
extra long description
ABB TY27M CABLE TIE 120LB 13.4IN NA
Long Description
High Performance Cable Tie, Black Color Nylon 6.6, Length of 340mm (13.4 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.86mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -30 Degrees Celsius (-22 F) to 85 Degrees Celsius (185 F), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
120;534
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY27M
GTIN
00786210824697
UPC
786210824697
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
500
Packaging
Weight per each
0.011
Carton
500
Package
1000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat