TY523MNDT - 4" Nylon Blue Cable Tie

Ty-Rap

  • $45.54 (Per 100)
  • $0.46 (Each)

  • $45.54 (Per 100)

  • $455.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY523MNDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY523M-NDT
Description
4" Nylon Blue Cable Tie
Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inch), Thickness Of 0.9MM (0.035 Inch), Maximum Bundle Diameter 16MM (0.63 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995311 / 5414363176077 / 00786210995311
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.46 (Each)
Carton
$45.54 (Per 100)
Standard Packaging
$455.40 (Per 1,000)
Resources
Images
 
 
TY523MNDT - Small Image
 
TY523MNDT - Large Image
Other Links
 
 
TY523MNDT - Other
Attachments
 
 
TY523MNDT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.035
Width
0.09
Length
3.6
Descriptions
Description
4" NYLON BLUE CABLE TIE
Product Type
Cable Tie 18LB 4IN Blue Nyl Detect
Long Description
Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 0.9mm (0.035 Inch), Maximum Bundle Diameter 16mm (0.63 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
extra long description
ABB TY523M-NDT CABLE TIE 18LB 4IN B
Additional Information
Tensile Strength
11
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY523M-NDT
GTIN
00786210995311
UPC
786210995311
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
DETECTABLE
Availability
minimum qty
100
Packaging
Weight per each
0.001
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat