TY523MPDT - 4" PP Blue Cable Tie

Ty-Rap

  • $50.10 (Per 100)
  • $0.50 (Each)

  • $50.10 (Per 100)

  • $501.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY523MPDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY523MPDT
Description
4" PP Blue Cable Tie
Detectable Cable Tie, Bright Blue Polypropylene For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inch), Thickness Of 0.9MM (0.035 Inch), Tensile Strength Rating Of 50 Newtons (11 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995328 / 5414363176114 / 00786210995328
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.50 (Each)
Carton
$50.10 (Per 100)
Standard Packaging
$501.00 (Per 1,000)
Resources
Images
 
 
TY523MPDT - Small Image
 
TY523MPDT - Large Image
 
TY523MPDT - Large Image
 
TY523MPDT - Large Image
360 Images
 
 
TY523MPDT - 360 Image
Attachments
 
 
TY523MPDT - Specification Sheet
Other Links
 
 
TY523MPDT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.035
Width
0.09
Length
3.6
Descriptions
Description
4" PP BLUE CABLE TIE
Product Type
Cable Tie 11LB 4IN Blue PP Detect
extra long description
ABB TY523M-PDT CABLE TIE 11LB 4IN B
Long Description
Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length 92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 0.9mm (0.035 Inch), Tensile Strength Rating of 50 Newtons (11 Pounds)
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
Additional Information
Tensile Strength
11;50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY523MPDT
GTIN
00786210995328
UPC
786210995328
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
DETECTABLE
Availability
minimum qty
100
Packaging
Weight per each
0.005
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat