TYC28MX - Cable Tie 35LB 14IN Uv BLK Nylon 12

Ty-Rap

  • $1.36 (Each)
  • $1.36 (Each)

  • $136.00 (Per 100)

  • $1,360.00 (Per 1,000)

  • $6,800.00 (Per 5,000)
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
TYC28MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TYC28MX
Description
Cable Tie 35LB 14IN Uv BLK Nylon 12
Cable Tie, Black Polyamide (Nylon 12) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 360MM (14.2 Inches), Width Of 4.8MM (0.19 Inch), Thickness Of 1.3MM (0.05 Inch), Tensile Strength Rating Of 180 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210848020 / 5414363067207 / 00786210848020
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1,360.00 (Per 1,000)
Standard Packaging
$6,800.00 (Per 5,000)
Resources
Attachments
 
 
TYC28MX - Specification Sheet
Other Links
 
 
TYC28MX - Other
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
Cable Tie 35LB 14IN Uv BLK Nylon 12
Description
CABLE TIE 35LB 14IN UV BLK NYLON 12
Long Description
Cable Tie, Black Polyamide (Nylon 12) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 360mm (14.2 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.3mm (0.05 Inch), Tensile Strength Rating of 180 Newtons (40 Pounds), Bulk Pack
extra long description
ABB TYC28MX CABLE TIE 35LB 14IN UV
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TYC28MX
GTIN
00786210848020
UPC
786210848020
Packaging
Weight per each
0.005
Carton
1000
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat