TYPEA20050 - 2" NM Orange Type A Flex LT Conduit 50'

T&B Ind Fitting

  • $5981.39 (Per 50 Feet)
  • $119.63 (Per Foot)

  • $5,981.39 (Per 50 Feet)

  • $11,962.78 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYPEA20050
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TYPEA200-50
Description
2" NM Orange Type A Flex LT Conduit 50'
2 Inch Non-Metallic Orange Type A Liquidtight Conduit
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210976761 / 5414363183037 / 00786210976761
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
50 Feet
Unit
$119.63 (Per Foot)
Carton
$5,981.39 (Per 50 Feet)
Resources
Images
 
 
TYPEA20050 - Small Image
 
TYPEA20050 - Large Image
Attachments
 
 
TYPEA20050 - Specification Sheet
Other Links
 
 
TYPEA20050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
50
Descriptions
extra long description
ABB TYPEA200-50 2 INCH TYPE A LT CO
Description
2" NM ORANGE TYPE A FLEX LT CONDUIT 50'
Product Type
2 Inch Type A LT Conduit 50 Feet
Long Description
2 Inch Non-metallic Orange Type A Liquidtight Conduit
Special Features
No Metal Core to Fatigue from Flexing or Vibration
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
TYPEA200-50
GTIN
00786210976761
UPC
786210976761
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Type A-Non-Metallic Liquidtight Conduit
Trade Size
Trade Size
2 in
Availability
minimum qty
50
Packaging
Weight per foot
1.54
Carton
50
Uses, Certifications, and Standards
Application
Ideally Suited for Continuous Flexing Applications or Vibration
standard
UL E95745
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat