U501SS - Stainless Steel Beam Clamp

Superstrut

  • $94.08 (Each)
  • $94.08 (Each)

  • $1,881.60 (Per 20)

  • $9,408.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U501SS
Manufacturer
Superstrut
Manufacturer's Part Number
U501 SS
Description
Stainless Steel Beam Clamp
Beam Clamp, Stainless Steel, 2-3/8 In Length, 3 In Width, 0.76 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013288566 / 00616013288566
Weight per unit
0.758 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.08 (Each)
Carton
$1,881.60 (Per 20)
Resources
Images
 
 
U501SS - Small Image
 
U501SS - Large Image
Other Links
 
 
U501SS - Other
Attachments
 
 
U501SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Width
3 in
Length
2-3/8 in
Descriptions
Description
STAINLESS STEEL BEAM CLAMP
Product Type
Beam Clamp
Long Description
Beam Clamp, Stainless Steel, 2-3/8 in Length, 3 in Width, 0.76 lb
Features
Clamp, Channel to Beam, Height 3-3/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Stainless Steel, For use with A-1200, B-1200, C-1200, A-1400, B-1400 and B-1402 Series Channels
Short Description
Beam Clamp, Stainless Steel
Special Features
Hardened points bite into beam flange
extra long description
ABB U501 SS SS BEAM CLAMP
Additional Information
for use with
A-1200, B-1200, C-1200, A-1400, B-1400 and B-1402 Series Channels
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
U501 SS
GTIN
00616013288566
UPC
616013288566
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps (Series 500)
Packaging
Weight
0.76 lb
Weight per each
0.758
Carton
20
Uses, Certifications, and Standards
Application
For use with A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat