U515 - Beam Clamp

Superstrut

  • $47.01 (Each)
  • $47.01 (Each)

  • $1,175.22 (Per 25)

  • $4,700.88 (Per 100)
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
U515
Manufacturer
Superstrut
Manufacturer's Part Number
U515
Description
Beam Clamp
Clamp, Beam, Base Length 1-5/8 Inch, Opening Size 3 Inches, Width 1-5/8 Inches, Thickness 3/8 Inch, Hole Diameter 9/16 Inch, Set Screw 1/2 Inch X 1-1/2 Inch, Design Load 800 Pounds, Steel, For A Series Channel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013288993 / 00616013288993
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.01 (Each)
Carton
$1,175.22 (Per 25)
Resources
Other Links
 
 
U515 - Other
Images
 
 
U515 - Large Image
 
U515 - Small Image
Attachments
 
 
U515 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Width
1-5/8 in
Descriptions
Description
BEAM CLAMP
Product Type
Beam CLP Base Opng SZ 3in
extra long description
ABB U515 BEAM CLP BASE OPNG SZ 3IN
Long Description
Clamp, Beam, Base Length 1-5/8 Inch, Opening Size 3 Inches, Width 1-5/8 Inches, Thickness 3/8 Inch, Hole Diameter 9/16 Inch, Set Screw 1/2 Inch x 1-1/2 Inch, Design Load 800 Pounds, Steel, For A Series Channel
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
U515
GTIN
00616013288993
UPC
616013288993
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps (Series 500)
Packaging
Weight per each
0.89
Carton
25
Uses, Certifications, and Standards
Application
For use with all A Series Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U515.
Jump To:

Cross Referenced

These items are similar to U515 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 684 Anvil International n/a
B-427 Eaton B-Line n/a
BC-19 Eristrut n/a
G-6008 Globe Pipe Hangers n/a
C 407 Haydon n/a
7020 PHD n/a
7025 PHD n/a
PS 684 Power-Strut n/a
PS-684 Power-Strut 702316501300
U-515 Thomas & Betts 616013288993
U515 Thomas & Betts 00616013288993
U515-B Thomas & Betts 616013289051
BC-19 Tolstrut n/a
P-1271-S Unistrut n/a
B427 Eaton B-Line n/a
G6008 Globe Pipe Hangers n/a
P1271-S Unistrut n/a

* All prices subject to change.

Begin Live Chat